Motion
1000N136

Drillco
1000N136

Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, Bronze & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #05075135
MFR #1000N136
List Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1000N136

Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, Bronze & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #05075135
MFR #1000N136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.11/each for your price

Overview

Mfr description
1000N136 DRILL BIT S & D NITRO 9/16"

Specifications

  • Drill Bit Size
    9/16 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bronze & Black Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Material Grade
    M7N
  • Series
    1000N
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text