Motion
14 O-RING DIN H

GATES RUBBER CO
14 O-RING DIN H

O-Rings - O-Rings for DIN Light & Heavy Series - Nitrile Material
MI ITEM #05075154
MFR #14 O-RING DIN H
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14 O-RING DIN H

O-Rings - O-Rings for DIN Light & Heavy Series - Nitrile Material
MI ITEM #05075154
MFR #14 O-RING DIN H

Mfr description
14ORDHXBULK-7254-1132 10PK DIN. ORING
  • 70 Durometer Hardness.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.38/each

Specifications

Dimensions

  • Weight
    0.011 lbs

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • End Type
    DHOR
  • Fitting Type
    O-Ring
  • Harmonization Code
    4016.93.5010
  • Manufacturer Catalog Number
    7254-1132
  • Manufacturer Upc Number
    072053530490
  • Material
    Nitrile
  • UPC_NO
    072053530490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)