1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Impact Products
5024WG
Spray Bottle - Color: Natural, Polyethylene Material, 24 oz Capacity
Mi Item #
05075287
MFR #
5024WG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Cleaning Supplies
Spray Bottles
Impact Products 5024WG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Products
5024WG
Spray Bottle - Color: Natural, Polyethylene Material, 24 oz Capacity
Mi Item #
05075287
MFR #
5024WG
Mfr description
5024WG BOTTLE 24 OZ GRADUATIONS
Made in the USA
28mm/400 neck finish
Made of polyethylene
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
8.125 in, 7.74
Details
Bottle Configuration
Bottle
Capacity
24 oz
Color
Natural
Material
Polyethylene
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items