Motion
BH240P
Portable Bearing Induction Heater - Induction Type, 33 lbs Max Brg Wt
MI ITEM #05075393
MFR #BH240P
Price$5,963.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Bearing Induction Heater - Induction Type, 33 lbs Max Brg Wt
MI ITEM #05075393
MFR #BH240P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,963.59/each

Specifications

Dimensions

  • Maximum Bearing Weight
    33 lbs

Details

  • Frequency
    50/60 hz
  • Heater Type
    Induction
  • Manufacturer Upc Number
    605790232817
  • Product Type
    Bearing Heaters
  • UPC_NO
    605790232817
  • Voltage
    120 V

Overview

Mfr description
BH240P BRG HEATER
  • Fast and controlled heating method to help facilitate shrink-fit mounting of bearings and other shaft-fitted components
  • Safe and environmentally-friendly alternative to traditional heating methods such as ovens, oil baths or blow torches
  • Optimum control during the heating process, automatically regulating the most efficient use of power to provide balanced and fast heating
  • Correct mounting can lengthen the life span of bearings
  • Automatic time or temperature control
  • Components are automatically demagnetized at the end of the heating cycle
  • Environmentally-friendly: No smoke, fumes or oil waste
  • Portable, easy-to-use machine is specifically for service mechanics working on-site
  • Replacement probe available (Mi Item #05076158)
  • Heat protective gloves are also available and should be worn when working with induction heaters (Mi Item #05075389)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought