1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
7213B-5GC3FY
7213B-5GC3FY ANGULAR CONTACT BALL BRG
MI ITEM #
05075450
MFR #
7213B-5GC3FY
Your Price
$276.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 7213B-5GC3FY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
7213B-5GC3FY
7213B-5GC3FY ANGULAR CONTACT BALL BRG
MI ITEM #
05075450
MFR #
7213B-5GC3FY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$276.43
/each
(List
$398.05
)
Qty
Add to Cart
Overview
Mfr description
7213B-5GC3FY ANGULAR CONTACT BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
65 mm
Outside Diameter
120 mm
Overall Width
23 mm
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data