Motion
3NC6226ZZXC3

JTEKT KOYO
3NC6226ZZXC3

Single Row Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #05075488
MFR #3NC6226ZZXC3
Price$4,801.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
3NC6226ZZXC3

Single Row Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #05075488
MFR #3NC6226ZZXC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,801.88/each

Specifications

Dimensions

  • Bore Diameter  
    5.1181 in
  • Outside Diameter  
    55 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3NC6226ZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought