Motion
HM212010

JTEKT KOYO
HM212010

Single Cup, 4.8125 in OD, 1.1700 in Width, Chrome Steel Material
Mi Item #05075600
MFR #HM212010
Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
HM212010

Single Cup, 4.8125 in OD, 1.1700 in Width, Chrome Steel Material
Mi Item #05075600
MFR #HM212010

Mfr description
HM212010 LARGE TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.85/each

Specifications

Dimensions

  • Cup Width  
    1.1700 in
  • Outside Diameter  
    4.8125 in
  • Weight
    1.4 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    HM212044, HM212046, HM212047, HM212049, HM212049X
  • Country of Origin
    Japan
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790127700
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    HM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    605790127700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)