Motion
EE0M3
Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #05075641
MFR #EE0M3
Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #05075641
MFR #EE0M3

Mfr description
EE0M3 SMALL BALL BRG (R2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1563 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)