1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
BH520SXT
Stationary Bearing Induction Heater - Induction Type, 144 lbs Max Brg Wt
MI ITEM #
05075642
MFR #
BH520SXT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Heaters
JTEKT KOYO BH520SXT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
BH520SXT
Stationary Bearing Induction Heater - Induction Type, 144 lbs Max Brg Wt
MI ITEM #
05075642
MFR #
BH520SXT
Mfr description
BH520SXT BEARING HEATER
Fast and controlled heating method to help facilitate shrink-fit mounting of bearings and other shaft-fitted components
Safe and environmentally-friendly alternative to traditional heating methods such as ovens, oil baths or blow torches
Optimum control during the heating process, automatically regulating the most efficient use of power to provide balanced and fast heating
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Bearing Weight
144 lbs
Details
Frequency
50/60 hz
Heater Type
Induction
Manufacturer Upc Number
605790105807
Operating Temperature Range
Max 240 °C
Product Type
Bearing Heaters
Voltage
120 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items