Motion
7001C-5GLFGP4

JTEKT KOYO
7001C-5GLFGP4

7001C-5GLFGP4 SMALL BALL BRG
MI ITEM #05075711
MFR #7001C-5GLFGP4
Price$253.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7001C-5GLFGP4

7001C-5GLFGP4 SMALL BALL BRG
MI ITEM #05075711
MFR #7001C-5GLFGP4

Mfr description
7001C-5GLFGP4 SMALL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.38/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)