Motion
6920-1ZZ

JTEKT KOYO
6920-1ZZ

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #05075721
MFR #6920-1ZZ
Price$1,151.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6920-1ZZ

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #05075721
MFR #6920-1ZZ

Mfr description
6920 ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.64/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)