Motion
69032RU

JTEKT KOYO
69032RU

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #05075745
MFR #69032RU
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
69032RU

Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #05075745
MFR #69032RU

Mfr description
6903 2RU SMALL BALL BEARINGS 9-30MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)