Motion
5314ZZCD3

JTEKT KOYO
5314ZZCD3

Double Row Angular Contact Ball Bearing - 2.7559 in Bore, 150 mm OD, 2.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #05075887
MFR #5314ZZCD3
Your Price$826.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5314ZZCD3

Double Row Angular Contact Ball Bearing - 2.7559 in Bore, 150 mm OD, 2.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #05075887
MFR #5314ZZCD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$826.16/each(List $1,140.10)

Overview

Mfr description
5314 ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text