Motion
3NC6320ZZXC3

JTEKT KOYO
3NC6320ZZXC3

Single Row Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #05075892
MFR #3NC6320ZZXC3
Price$6,147.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
3NC6320ZZXC3

Single Row Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #05075892
MFR #3NC6320ZZXC3

Mfr description
3NC6320ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,147.36/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)