Motion
3NC6314ZZ

JTEKT KOYO
3NC6314ZZ

Ceramic Hybrid Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05075896
MFR #3NC6314ZZ
Price$3,681.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
3NC6314ZZ

Ceramic Hybrid Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05075896
MFR #3NC6314ZZ

Mfr description
3NC6314ZZ BALL BRG
  • Koyo ceramic hybrid ball bearings are designed for a wide range of extreme applications where high temperatures, high speeds, or stray electric currents impacting bearing life especially in electric motors
  • Ceramic rolling elements are lighter, harder, and corrosion resistant enhancing performance and reducing maintenance down time
  • Metal seals on both ends retain high performing Exxon Polyrex(r) grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,681.87/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Poly
  • Closure Type
    Double Shielded
  • Description
    3NC6314ZZ BALL BRG
  • Features & Benefits
    • Koyo ceramic hybrid ball bearings are designed for a wide range of extreme applications where high temperatures, high speeds, or stray electric currents impacting bearing life especially in electric motors • Ceramic rolling elements are lighter, harder, and corrosion resistant enhancing performance and reducing maintenance down time • Metal seals on both ends retain high performing Exxon Polyrex(r) grease • Common application include electric motors and wind generator turbines
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 3NC6314ZZ is a ceramic hybrid 70 mm bore radial deep groove ball bearing with double shields and 150 mm outer diameter.
  • Manufacturer Catalog Number
    3NC6314ZZ
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    130 kN
  • Radial Static Load Capacity
    57.97 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    3NC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790029226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)