1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
KD11786Y[388A/382]
2.2650 in Bore, 3.8125 in OD, 0.8268 in Width
MI ITEM #
05075920
MFR #
KD11786Y[388A/382]
List Price
$135.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO KD11786Y[388A/382]
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
KD11786Y[388A/382]
2.2650 in Bore, 3.8125 in OD, 0.8268 in Width
MI ITEM #
05075920
MFR #
KD11786Y[388A/382]
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$135.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
KD11786Y [388A/382] MED. TAPER
Specifications
Bore Diameter
2.2650 in
Outside Diameter
3.8125 in
Overall Width
0.8268 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data