Motion
KB11786Y[387/382]

JTEKT KOYO
KB11786Y[387/382]

2.2500 in Bore, 3.8750 in OD, 0.8268 in Width
MI ITEM #05075921
MFR #KB11786Y[387/382]
Price$105.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
KB11786Y[387/382]

2.2500 in Bore, 3.8750 in OD, 0.8268 in Width
MI ITEM #05075921
MFR #KB11786Y[387/382]

Mfr description
KB11786Y [387/382] MED. TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.90/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    3.8750 in
  • Overall Width
    0.8268 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)