1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
33018JR
Taper Roller Bearing - 90 mm Bore, 140 mm OD, 39 mm Width
MI ITEM #
05075932
MFR #
33018JR
List Price
$530.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 33018JR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
33018JR
Taper Roller Bearing - 90 mm Bore, 140 mm OD, 39 mm Width
MI ITEM #
05075932
MFR #
33018JR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$530.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
33018JR LARGE TAPER
Specifications
Bore Diameter
90 mm
Outside Diameter
140 mm
Overall Width
39 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data