Motion
29320RNFY

JTEKT KOYO
29320RNFY

Spherical Roller Thrust Bearing - 100 mm Bore, 170 mm OD, 42 mm Width
Mi Item #05076004
MFR #29320RNFY
Price$3,004.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29320RNFY

Spherical Roller Thrust Bearing - 100 mm Bore, 170 mm OD, 42 mm Width
Mi Item #05076004
MFR #29320RNFY

Mfr description
29320RN FY SPHERICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,004.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    42 mm
  • Weight
    3.91 kg

Details

  • Dynamic Load Capacity
    481 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    1270 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)