1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
24036RW33C3YP
Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Open
MI ITEM #
05076009
MFR #
24036RW33C3YP
List Price
$4,316.87
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
JTEKT KOYO 24036RW33C3YP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
24036RW33C3YP
Spherical Roller Bearing - 180 mm ID, 280 mm OD, 100 mm Width, Straight Bore, Open
MI ITEM #
05076009
MFR #
24036RW33C3YP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,316.87
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24036R YP W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
180 mm
Outside Diameter
280 mm
Overall Width
100 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data