Motion
6305RSH2C3

JTEKT KOYO
6305RSH2C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #05076200
MFR #6305RSH2C3
Your Price$80.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6305RSH2C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #05076200
MFR #6305RSH2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.92/each(List $91.20)

Overview

Mfr description
6305RSH2C3 RADIAL BALL BRG
  • Larger rolling elements for optimum power density
  • 15% more capacity increase bearing life while the envelope dimensions remain unchanged
  • Great alternative to max type bearings
  • Increased surface hardness due to Koyo’s special heat treatment process
  • Three times the life in contaminated oil versus standard bearings
  • For applications with high power density needs such as gearboxes, power sports and harsh environments
  • Due to the larger rolling elements Koyo’s RSH2 ball bearings are not available with seals/shields

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Outer Ring Width
    17 mm
  • Manufacturer Catalog Number
    6305RSH2C3
  • UPC_NO
    605790073892
  • Features & Benefits
    • Larger rolling elements for optimum power density • 15% more capacity increase bearing life while the envelope dimensions remain unchanged • Great alternative to max type bearings • Increased surface hardness due to Koyo’s special heat treatment process • Three times the life in contaminated oil versus standard bearings • For applications with high power density needs such as gearboxes, power sports and harsh environments • Due to the larger rolling elements Koyo’s RSH2 ball bearings are not available with seals/shields
  • Description
    6305RSH2C3 RADIAL BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6305RSH2C3 is a radial/deep groove ball bearing with a 25 mm bore, straight bore, open design, 62 mm OD, and 17 mm width, suitable for various applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text