Motion
6303RSH2C3

JTEKT KOYO
6303RSH2C3

Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
MI ITEM #05076203
MFR #6303RSH2C3
Price$44.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6303RSH2C3

Deep Groove Ball Bearing - Straight Bore, Single Sealed, Without Snap Ring
MI ITEM #05076203
MFR #6303RSH2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6693 in
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6303RSH2C3 RADIAL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought