Motion
6G-6FJX90M

GATES RUBBER CO
6G-6FJX90M

710347215 -
Mi Item #05076397
MFR #6G-6FJX90M
Price$41.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6FJX90M

710347215 -
Mi Item #05076397
MFR #6G-6FJX90M

Mfr description
6G-6FJX90M N-BULK G25180-0606 7103-47215
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.79/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    #6 JIC 37° Flare
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    9/16-18 JIC37°

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Medium Drop
  • Fitting Type
    JIC 37° Flare
  • Manufacturer Upc Number
    072053323238
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053323238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)