Motion
SS073B01-03C
BASE MOUNT, BAR TYPE MANIFOLD
MI ITEM #05076422
MFR #SS073B01-03C
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BASE MOUNT, BAR TYPE MANIFOLD
MI ITEM #05076422
MFR #SS073B01-03C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
SS073B01-03C BASE MOUNT, BAR TYPE
  • S070 series, base mounted, body ported manifolds
  • Bar base, separable base and stacking type available
  • Electrical entry: grommet/plug lead
  • Stations: 02-20
  • Barb fittings for stacking type and female screws for bar base

Specifications

  • For Use With Series
    S070
  • Base Type
    Bar Stock
  • Valve Electric Connector Type
    Plug Lead
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases, Low Vacuum
  • Pressure Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Maximum Operating Pressure
    0.5 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1 MPa
  • Manifold Port(s)
    M3 (Outlet);M5 (Supply/Exhaust)
  • Overall Length
    36.4 mm
  • Overall Width
    24 mm
  • Overall Height
    21.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text