Motion
332383

SKF
332383

26.0000 in Bore, 37.0000 in OD, 5.3750 in Width
Mi Item #05076491
MFR #332383
Price$181,042.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
332383

26.0000 in Bore, 37.0000 in OD, 5.3750 in Width
Mi Item #05076491
MFR #332383

Mfr description
332383 LARGE BORE TAPER ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181,042.15/each

Specifications

Dimensions

  • Bore Diameter  
    26.0000 in
  • Outside Diameter
    37.0000 in
  • Overall Width
    5.3750 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)