Motion
36866
Corner Radius End Mill - Solid Carbide Material, 1/2 in Mill Diameter, 1 in Length of Cut, 3 in Overall Length
MI ITEM #05076492
MFR #36866
Price$113.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - Solid Carbide Material, 1/2 in Mill Diameter, 1 in Length of Cut, 3 in Overall Length
MI ITEM #05076492
MFR #36866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.17/each

Specifications

Dimensions

  • Corner Radius  
    0.03 in
  • Length of Cut  
    1 in
  • Mill Diameter  
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Non-Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
36866 1/2 4FL .030R TX WF END MILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought