Motion
6504X16X16
Male JIC to Female JIC Swivel Straight
MI ITEM #05076541
MFR #6504X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Female JIC Swivel Straight
MI ITEM #05076541
MFR #6504X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6504X16X16 SWIVEL MALE ADAPTER

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-5/16-12
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-5/16-12
  • Manufacturer Catalog
  • Length
    2.495 in / 63.373 mm
  • Weight
    0.505 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text