Motion
7000119250

3M
7000119250

Paper Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 150 Grit, Gray Color
MI ITEM #05076672
MFR #7000119250
Price$148.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119250

Paper Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 150 Grit, Gray Color
MI ITEM #05076672
MFR #7000119250

Mfr description
27796 STIKIT PAPER D/F DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.21/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    150
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7000119250
  • Manufacturer Upc Number
    00051141277967
  • Material Application
    Ceramic, Clear Coat, Dry Wall, Fiberglass, Glass, Metal, Plastic, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051141277967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)