Motion
80509904
0.10 dg Resolution Digital Combination Protractor and Inclinometer; Multiple dg Accuracy, Multiple dg Range
MI ITEM #05076874
MFR #80509904
Price$754.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.10 dg Resolution Digital Combination Protractor and Inclinometer; Multiple dg Accuracy, Multiple dg Range
MI ITEM #05076874
MFR #80509904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$754.11/each

Specifications

Dimensions

  • Measuring Range
    (1) 360°; (4) 90 °
  • Resolution
    0.1

Details

  • Accuracy
    0.1 (Level 10°), 0.1 (Plumb 10°), 0.2 (Maximum Error)
  • Battery Type
    9V
  • Data Output
    No
  • Magnetic Base
    No
  • Style
    Digital

Overview

Mfr description
31-038-3 PRO360 DIGITAL LEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought