Specifications
Dimensions
- Closed Length2.9 in
Details
- Handle MaterialGlass-Filled Nylon
- Number of Features8
- StylePocket Multi-Tool Pliers
- Tool MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)