Motion
12523
CHILL-ITS® Neck Shade - PVA Material, Color: Hi-Vis Lime, Cooling Method: Evaporative Cooling, High Visibility Shade
Mi Item #05078513
MFR #12523
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Neck Shade - PVA Material, Color: Hi-Vis Lime, Cooling Method: Evaporative Cooling, High Visibility Shade
Mi Item #05078513
MFR #12523

Mfr description
6670CT EVAP. HARD HAT NECK SHADE W/CT,
  • Keeps the sun off while delivering cool comfort to your neck.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Dimensions
    10.625in x 12.75
  • Length
    11 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Re-usable, just re-wet - Super-evaporative cooling process helps keep you cool - Hook and Loop straps for easy attachment Patent Pending - Color: Hi-Vis Lime
  • Color
    Lime
  • Cooling Method
    Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6670CT Lime Evap. Hard Hat Neck Shade w/CT
  • Group & Class
    Cooling
  • High Visibility
    High Visibility Shade
  • Includes
    1 Neck Shade
  • Manufacturer Product Page
  • Material
    PVA
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Evaporative
  • UPC_NO
    720476125235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)