Motion
12591
CHILL-ITS® Evaporative Ranger Hat - High Visibility Hat, Hi-Vis Lime Color, Large/X-Large Size
MI ITEM #05078515
MFR #12591
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Ranger Hat - High Visibility Hat, Hi-Vis Lime Color, Large/X-Large Size
MI ITEM #05078515
MFR #12591

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.50/each

Specifications

Dimensions

  • Size
    L/XL

Details

  • Additional Details
    Advanced PVA material lines the inside hat rim for relief from the heat. - Easily activated by running under water for one minute - Cooling sensation lasts for up to 4 hours - ANSI certified 150D Oxford Polyester - 1” Level 2 ANSI-compliant tape with contrasting color - Patent Pending
  • Color
    Lime
  • Cooling Method
    Water-Cooled
  • Country of Origin
    IDN
  • Description
    8935CT L/XL Lime Hi-Vis Ranger Sun Hat - PVA Cooling
  • Garment Type
    Evaporative Ranger Hat
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • High Visibility
    High Visibility Hat
  • Includes
    1 Hat
  • Material
    PVA
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476125914

Overview

Mfr description
8935CT EVAP. CLASS HEADWEAR HI-VIS
  • The Chill-Its® 8935CT Hi-Vis Sun Hat is a lightweight and breathable sun protection hat with advanced PVA cooling technology lining the rim for relief in extreme heat. This 150D polyester sun hat features a wide brim for complete face and head coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors and 1in // 2.5cm reflective tape are ANSI 107-approved. Evaporative cooling technologies such as PVA are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. HOW TO ACTIVATE Run the inside rim of the sun hat under water for one minute to activate instant cooling relief that lasts up to four hours. The PVA will retain water without bulk or residue. Note that PVA materials stiffen as they dry. Simply run under water to reactivate and soften.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought