Motion
12577
CHILL-ITS® Evaporative Cooling Bandana - Chill-Its, Cooling, Color: Solid Blue, Size: Universal
Mi Item #05078520
MFR #12577
Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Bandana - Chill-Its, Cooling, Color: Solid Blue, Size: Universal
Mi Item #05078520
MFR #12577

Mfr description
6705CT EVAP. COOLING BANDANA W/CT - H &
  • Advanced PVA Material keeps you cool without the bulk.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.23/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Re-usable, just re-wet - Super-evaporative cooling process helps keep you cool - Breakaway hook and loop closure - Patented design Colors: Solid Blue, Hi-Vis Lime, Red Western, Blue Western, Stars & Stripes, Flames, Camouflage
  • Closure Type
    Hook & Loop
  • Color
    Solid Blue
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6705CT Solid Blue Cooling Bandana with Cooling Towel - Hook and Loop
  • Garment Type
    Evaporative Cooling Bandana with Cooling Towel-Hook & Loop
  • Garment Use
    Cooling
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Manufacturer Product Page
  • Material
    PVA
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476125778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)