Motion
12994
SHAX® Tent Weight Bags - Polyester Material, Black Color
MI ITEM #05078527
MFR #12994
Price$124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAX® Tent Weight Bags - Polyester Material, Black Color
MI ITEM #05078527
MFR #12994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.23/each

Specifications

Dimensions

  • Height
    4 in
  • Length
    7 in
  • Size
    One Size
  • Weight
    0.2 lb
  • Width
    10 in

Details

  • Additional Details
    500 denier black polyester bags with PU backing to provide protection against rain - 210D poly binding on easy-to-carry handle - Patented funnel design, offering a wide opening to fit any shovel to easily fill with dirt or sand and drawstring closure - Hook and loop wrap around tent leg for a secure fit - Works with the 6000 SHAX model - Capacity: up to 40 lbs per weight
  • Color
    Black
  • Description
    6094 One Size Black Tent Weight Bags - Set of 2
  • Group & Class
    Shelters
  • Includes
    1 Bag
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Line
    Shax
  • Series
    Shelter Accessories
  • UPC_NO
    720476129943

Overview

Mfr description
6094 TENT WEIGHT BAGS - SET OF 2, BLACK,
  • SHAX® Tent Weight Bags compliment the ropes and stakes that come standard with SHAX® Tents to provide extra security on windy days, Available in a set of two, they can be tied around the opposite legs of the tent. Can also be used with the 6190 Umbrella Stand.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought