Motion
16826
6826 Black 2-pc Fleece Balaclava Face Mask
Mi Item #05078530
MFR #16826
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6826 Black 2-pc Fleece Balaclava Face Mask
Mi Item #05078530
MFR #16826

Mfr description
6826 2-PC FLEECE BALACLAVA, BLACK,
  • The N-Ferno® 6826 2-pc Fleece Balaclava Face Mask is made from warm, stretchable fleece to cover your neck, head, and face. The 2-piece construction allows you to wear it in 2 different ways: detach the ends and wear as either a neck gaiter or a skull cap. The longer length covers your face, nose, mouth and neck for protection against the wind and cold. Reflective accents offer visibility at night or in low-light conditions. Unique hook-and-loop attachments connect to your hard hat's suspension system to keep it in place. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This winter face mask is perfect for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.04/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.14 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6826 Black 2-pc Fleece Balaclava Face Mask
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)