Motion
16827
6827 Black 2-pc Fleece/Neoprene Balaclava Face Mask
Mi Item #05078531
MFR #16827
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6827 Black 2-pc Fleece/Neoprene Balaclava Face Mask
Mi Item #05078531
MFR #16827

Mfr description
6827 2-PC FLEECE/NEOPRENE BALACLAVA,
  • The N-Ferno® 6827 2-pc Fleece/Neoprene Balaclava Face Mask is made with stretchable fleece to cover your neck, head, and face, with a neoprene mask over the nose and mouth. The 2-piece construction allows you to wear it in 2 different ways: detach the ends and wear as either a neck gaiter or a skull cap. The face mask is made from 1mm neoprene with one side nylon and the other side fleece. The small laser-cut holes in the mask allow airflow and prevent glasses from fogging. The longer length covers your face, nose, mouth and neck for protection against the wind and cold. Reflective accents offer visibility at night or in low-light conditions. Unique hook-and-loop attachments connect to your hard hat's suspension system to keep it in place. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.14 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6827 Black 2-pc Fleece/Neoprene Balaclava Face Mask
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)