Motion
16971
6970 Black Extreme Balaclava Face Mask w/ Hot Rox
MI ITEM #05078534
MFR #16971
Price$115.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6970 Black Extreme Balaclava Face Mask w/ Hot Rox
MI ITEM #05078534
MFR #16971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.91/each

Specifications

Dimensions

  • Length
    8.25 in
  • Weight
    0.34 lb
  • Width
    4.25 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6970 Black Extreme Balaclava Face Mask w/ Hot Rox
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476169710

Overview

Mfr description
6970 BLACK EXTREME BALACLAVA FACE MASK
  • The N-Ferno® 6970 Extreme Balaclava with Hot Rox is a technologically advanced high-performance cold weather mask to combat the damaging effects of breathing in cold air. Warm 320g fleece covers the face, neck and head, while controlling moisture to keep you dry and warm. The built-in, removable heat exchanger warms the air before it gets to your face for easier breathing in extreme cold. The adjustable nose clip prevents eyewear from fogging, and the adjustable face mask is removable with hook-and-loop attachments. Reflective accents offer visibility at night or in low-light conditions. Patented design. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This winter face mask is perfect for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought