Motion
NS1500-24T 40MM 1KW1SS PA

REXNORD INC
NS1500-24T 40MM 1KW1SS PA

10028515 / NS1500-24T_40MM_1KW1SS_PA
Mi Item #05078548
MFR #NS1500-24T 40MM 1KW1SS PA
Price$112.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 40MM 1KW1SS PA

10028515 / NS1500-24T_40MM_1KW1SS_PA
Mi Item #05078548
MFR #NS1500-24T 40MM 1KW1SS PA

Mfr description
614-213-11 NS1500-24T 40MM KWSS
  • 1500 Series Molded Split Sprocket with 24Teeth and a 40mm Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.51/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length Through Bore
    1.57 in
  • Maximum Bore
    2 in
  • Pitch Diameter  
    4.5240 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Hub Material
    Thermoplastic
  • Includes
    Set Screws
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699675924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)