Motion
KT263013C3
Needle Roller Bearing - 26 mm Bore, 38 mm OD, 13 mm Width
MI ITEM #05078683
MFR #KT263013C3
Your Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 26 mm Bore, 38 mm OD, 13 mm Width
MI ITEM #05078683
MFR #KT263013C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.97/each(List $19.52)

Overview

Mfr description
KT263013 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    11400 N
  • Static Load Capacity
    18400 N
  • Max Rpm
    19000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT263013C3
  • Weight
    23.59 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT263013C3 Needle Roller Bearing features a 26 mm bore diameter, 38 mm outside diameter, 13 mm overall width, and 23.59 lb weight, making it ideal for industrial machinery, automotive drivetrain systems, and gear applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text