Motion
D/A3F21/32

DRILL AMERICA
D/A3F21/32

Reduced Shank Drill Bit - 21/32 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #05078730
MFR #D/A3F21/32
Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/A3F21/32

Reduced Shank Drill Bit - 21/32 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #05078730
MFR #D/A3F21/32

Mfr description
D/A3F21/32 HS 3FLAT S&D DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.42/each

Specifications

Dimensions

  • Drill Bit Size
    21/32 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    DWDRSD
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)