Motion
RJ84A

SIMPLEX
RJ84A

RJ Series Ratchet Jack, 5 ton Capacity, 7 in Stroke, Steel Housing -
MI ITEM #05078743
MFR #RJ84A
Price$1,628.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
RJ84A

RJ Series Ratchet Jack, 5 ton Capacity, 7 in Stroke, Steel Housing -
MI ITEM #05078743
MFR #RJ84A

Mfr description
RJ84A RACHET JACK
  • Multiple-tooth pawls for strength and safety
  • Large base ensures a firm foundation
  • Drop-forged, alloy steel, heat-treated components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,628.72/each

Specifications

Dimensions

  • Extended Toe Height
    8.750 in
  • Handle Effort
    32 ton
  • Lowered Height
    14.000 in
  • Raised Height
    21.000 in
  • Retracted Toe Height
    1.750 in
  • Stroke
    7.000 in
  • Weight
    28 lbs

Details

  • Capacity
    5 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    RJ Series / Ratchet Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)