Motion
PF3W520-N03-1T-R

SMC CORP OF AMERICA
PF3W520-N03-1T-R

Pneumatic Flow Switch - 3/8 NPT, 0 to +50 °C Temp Range, 3m Lead Wire Connection
MI ITEM #05078769
MFR #PF3W520-N03-1T-R
List Price$601.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W520-N03-1T-R

Pneumatic Flow Switch - 3/8 NPT, 0 to +50 °C Temp Range, 3m Lead Wire Connection
MI ITEM #05078769
MFR #PF3W520-N03-1T-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$601.64/each for your price

Overview

Mfr description
PF3W520-N03-1T-R 3-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100, 50-250
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 (flow range dependent)
  • Temperature rating: 0-90°C
  • Output options: 1-5V or 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±2% F.S.

Specifications

  • Series
    PF3W
  • Display
    Remote
  • Electrical Connection
    3m Lead Wire
  • Country of Origin
    JP
  • Standards Met
    CE, cUL
  • Weight
    0.63 lbs
  • Mounting Type
    Bracket
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Overall Height
    30 mm
  • Overall Length
    78 mm
  • Overall Width
    45.6 mm
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Signal Response Time
    1 s
  • Product Type
    Flow Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text