Motion
BHA1016ZOH
Needle Roller Bearing - Open End, 0.6250 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #05078853
MFR #BHA1016ZOH
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 0.6250 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #05078853
MFR #BHA1016ZOH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    1.0000 in
  • Weight
    0.05 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    17400 N
  • Long Description
    The BHA1016ZOH Needle Roller Bearing has a 0.6250 in bore diameter, open closure type, open end design, 0.8750 in outside diameter, 1.0000 in overall width, and 0.05 lb weight, making it ideal for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA1016ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHA
  • Static Load Capacity
    27600 N

Overview

Mfr description
BHA1016ZOH NEEDLE BEARING
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought