Overview
Mfr description
43-008507 AIR CONN. TUBE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number008507
- Weight0.06 lb
- Package ContentsValve
- Length1.19 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data