Motion
F5706X10X10X10

World Wide Fittings
F5706X10X10X10

F5706X10X10X10
Mi Item #05078952
MFR #F5706X10X10X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5706X10X10X10

F5706X10X10X10
Mi Item #05078952
MFR #F5706X10X10X10

Mfr description
F5706X10X10X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    5/8 in
  • Hex Size
    0.875 in / 22.225 mm
  • Weight
    0.424 lb

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/8-14
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    7/8-14
  • End 2 Type
    JIC 37°
  • End 3 Style
    JIC 37° Flare
  • End 3 Thread
    7/8-14
  • End 3 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)