Motion
5S-BNT003P2

NTN
5S-BNT003P2

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 110 mm OD, 80 mm Width, Open
Mi Item #05078972
MFR #5S-BNT003P2
Price$1,245.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT003P2

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 110 mm OD, 80 mm Width, Open
Mi Item #05078972
MFR #5S-BNT003P2

Mfr description
5S-BNT003P2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.76/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    80 mm
  • Weight
    0.07 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    5S-BNT003P2 BRG
  • Manufacturer Upc Number
    4547359911992
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359911992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)