Motion
5S-BNT004P2

NTN
5S-BNT004P2

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 130 mm OD, 44 mm Width, Open
MI ITEM #05078974
MFR #5S-BNT004P2
List Price$1,267.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT004P2

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 130 mm OD, 44 mm Width, Open
MI ITEM #05078974
MFR #5S-BNT004P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,267.22/each for your price

Overview

Mfr description
5S-BNT004P2 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Manufacturer Upc Number
    4547359912005
  • UPC_NO
    4547359912005
  • Description
    5S-BNT004P2 BRG
  • Weight
    0.13 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text