Specifications
Dimensions
- Weight1 g, 0.0353 oz
Details
- Case IncludedNo
- Country of OriginTaiwan
- Manufacturer Catalog NumberCA155779
- Manufacturer Upc Number15451560898
- UPC_NO15451560898
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)