Overview
Mfr description
8940163895 S310MG 3/8 DR MAG. IMPACT
- DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. Easy to read laser etched marking with output size, and model number.
- ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
- ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.
Specifications
- Manufacturer Upc NumberN/A
- Harmonization Code8204.20.0000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data