1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
8940166936
1/2 Inch Square Drive, 19 x 21 mm, Flip, Deep, 6 Point, Impact Socket
Mi Item #
05081310
MFR #
8940166936
Price
$10.88
/each
Qty
Add to Cart
Previous Page
Home
CHICAGO PNEUMATIC 8940166936
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
8940166936
1/2 Inch Square Drive, 19 x 21 mm, Flip, Deep, 6 Point, Impact Socket
Mi Item #
05081310
MFR #
8940166936
Mfr description
8940166936 S419X21MFD 1/2 DR FLIP 19X
DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. Easy to read laser etched marking with output size, and model number.
ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.88
/each
Add to Cart
Specifications
Dimensions
Length
2.99 in
Weight
0.45 lb
Details
Included Accessories
Impact Socket
Includes
Impact Socket
Manufacturer Upc Number
15451582296
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items